Shop All Bridge Reamers
Cle-Line
Bridge Reamer w/Hex Nut Shank
Mfr # C36001
Zoro # G601253123
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex Nut
- Size - Decimal 5/8 in - 0.625
- Flute Type Spiral
- Finish - Machining Black & Gold
- Shank Dia. 1 1/16 in
Product Information
- Brand Cle-Line
- MFR # C36001
- Zoro # G601253123
- UPC # 697334360018
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Size - Decimal | 5/8 in - 0.625 |
Shank Dia. | 1 1/16 in |
Flute Length | 6 1/8 in |
Overall Length | 7 7/8 in |
Reamer Size | 5/8 in |
Cutting Dia. Tolerance | 0.0000 in/-0.0012 in |
Details
Shank Type - Machining | Hex Nut |
Flute Type | Spiral |
Finish - Machining | Black & Gold |
Measurement System | Fractional Inch |
Cutting Direction - Machining | Right Hand |
Number of Flutes | 5 |
Spiral Direction | Left Hand |
Decimal Equivalent | 0.625 |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Bridge Reamer, Hex Nut, High Speed Steel, Black & Gold, 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- CLE-LINE #12 Cobalt 135 Deg. Jobber Length Drill Bit (C23422)
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36019)
- CLE-LINE Car Length Reamer w/Hex Nut Shank (C36018)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36004)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36017)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36016)
- DRILL AMERICA 5/8" HSS 2MT Spiral Flute Bridge Reamer (DWRRB5/8)
- DRILL AMERICA Bridge (Construction) Reamer 15/16" Extra Long Magnetic (KFDRB15/16HEX-LONG-MAG)
- Cle-Line Reamers