Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # C254412WTL
Zoro # G1206949
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 ft. 6"
- Width 3/4"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Cle-Line
- MFR # C254412WTL
- Zoro # G1206949
- UPC # 662355005996
- Country of Origin Multiple
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6" |
Width | 3/4" |
Details
Item | Band Saw Blade |
Teeth per Inch | 5/7 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Description
Band Saw Blade, Teeth per Inch 5/7, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- MITUTOYO Holtest, 4" to 5", 0.00005" (468-274)
- GEARWRENCH 1 Piece Double-X Hemostat Plier Loop Handle (82035)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #45 (C22662)
- CLE-LINE Band Saw Blade, 12 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254443WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254448WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254505WTL)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (C254438WTL)
- CLE-LINE Band Saw Blade, 14 ft. 6" L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (C254434WTL)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (C254473WTL)
- STARRETT Band Saw Blade, 9 ft. 2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-09-02)
- Cle-Line Band Saw Blades