Shop All Band Saw Blades
Cle-Line
Band Saw Blade, 11 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal
Mfr # C254452WTL
Zoro # G1206985
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 ft. 6"
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Bimetal
Product Information
- Brand Cle-Line
- MFR # C254452WTL
- Zoro # G1206985
- UPC # 662355006405
- Country of Origin Multiple
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6" |
Width | 1" |
Details
Item | Band Saw Blade |
Teeth per Inch | 2/3 |
Thickness | 0.035" |
Material | Bimetal |
Tooth Type | Variable |
Grade | M42 |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Description
Band Saw Blade, Teeth per Inch 2/3, For Use With Saw Type Band Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round File, Second/Double, 12in.L, Nat. (73403000)
- ROBERTS Scraper Blade, 8 In, PK10 (10-458)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- WESTWARD Percussion Masonry Bit Set, 7 pcs (6PTC5)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (C254473WTL)
- CLE-LINE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (C254418WTL)
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254465WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254505WTL)
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (C254483WTL)
- CLE-LINE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 5/7 TPI, 0.025" Thick, Bimetal (C254400WTL)
- OLSON SAW Olson Band Saw Blade (23180)
- Cle-Line Band Saw Blades