Shop All Hole Saw Kits
Cle-Line
9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line
Mfr # CHK05
Zoro # G1209085
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Tooth Material M42 Cobalt Bi-Metal
- Hole Saw Product Grouping Hole Saw Kits
- Max. Cutting Depth 1-7/8"
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Product Information
- Brand Cle-Line
- MFR # CHK05
- Zoro # G1209085
- UPC # 093367500054
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 5/8", 20mm, 1", 1-1/4", 1-9/16", 2" |
Details
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Tooth Material | M42 Cobalt Bi-Metal |
Item | Pc Electricians Kit-Metric 9 Chk |
Hole Saw Product Grouping | Hole Saw Kits |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Teeth per Inch | 4/6 |
Shop By | New Products |
Description
Pc Electricians Kit-Metric 9 Chk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6408)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- REMGRIT Remgrit Jig Saw Blade, Coarse, PK5 (GJ6BL)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0750 P16)
- CLE-LINE Fleam Ground Hole Saw Kit (C43159)
- CLE-LINE 7 pc. Handymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK01)
- CLE-LINE 13 pc. Journeymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK06)
- CLE-LINE 9 pc. Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK04)
- CLE-LINE Fleam Ground Hole Saw Kit (C43161)
- CLE-LINE 9 pc. Locksmiths Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK02)
- DISSTON Blu-Mol Standard Tungsten Carbide Hole Cutter With Replacement Kit (3204)
- Cle-Line Hole Saw Kits