Shop All Hole Saw Kits
Cle-Line
9 pc. Locksmiths Bi-Metal Hole Saw Kit 1887 Cle-Line
Mfr # CHK02
Zoro # G1209103
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Tooth Material M42 Cobalt Bi-Metal
- Teeth per Inch 4/6
- Max. Cutting Depth 1-7/8"
- Hole Saw Product Grouping Hole Saw Kits
Product Information
- Brand Cle-Line
- MFR # CHK02
- Zoro # G1209103
- UPC # 093367500023
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8" |
Details
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Tooth Material | M42 Cobalt Bi-Metal |
Item | Pc Locksmiths Kit 9 Chk |
Teeth per Inch | 4/6 |
Hole Saw Product Grouping | Hole Saw Kits |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Shop By | New Products |
Description
Pc Locksmiths Kit 9 Chk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- AJAX TOOL WORKS IMPACT TOOL 1/2" SQ DR .041 ZG SK (AJA1130)
- S&G TOOL AID Air Blow Gun Kit (99350)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-3150)
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- CLE-LINE Fleam Ground Hole Saw Kit (C43161)
- CLE-LINE Fleam Ground Hole Saw Kit (C43162)
- CLE-LINE Fleam Ground Hole Saw Kit (C43163)
- CLE-LINE Fleam Ground Hole Saw Kit (C43159)
- CLE-LINE 13 pc. Journeymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK06)
- LENOX LENOX® 308011200P 17-Piece Plumber's Hole Saw Kit (308011200P)
- Cle-Line Hole Saws & Cutters