Cle-Line

9 pc. Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line


product price: $60.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
  • Tooth Material M42 Cobalt Bi-Metal
  • Max. Cutting Depth 1-7/8"
  • Hole Saw Product Grouping Hole Saw Kits
  • Teeth per Inch 4/6
See all product information

Product Information

Dimensions

Max. Cutting Depth 1-7/8"
Saw Dia. 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"

Details

Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Tooth Material M42 Cobalt Bi-Metal
Item Pc Electricians Kit 9 Chk
Hole Saw Product Grouping Hole Saw Kits
Teeth per Inch 4/6
Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Shop By New Products

Description

Pc Electricians Kit 9 Chk

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.