Shop All Bolt & Screw Extractor Sets
Cle-Line
2PC HD HSS Black & Gold Jobber Drill 13/32 and Screw Extractor #6 Set Cle-Line 1864
Mfr # C22316
Zoro # G4819530
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Extractor
- Number of Pieces 2
- Drill Size (In.) 13/32"
- Material High Speed Steel
- Impact Rated No
Product Information
- Brand Cle-Line
- MFR # C22316
- Zoro # G4819530
- UPC # 697334003496
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 13/32" |
Small End Dia. | 3/8 in |
For Bolt Size | 3/4 in to 1 |
Large End Dia. | 19/32 in |
Overall Length | 3-3/4 in |
Drill Size | 13/32 in |
Details
Type | Screw Extractor |
Number of Pieces | 2 |
Material | High Speed Steel |
Impact Rated | No |
For Removing Pipe | Yes |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
For Removing Studs, Bolts, Screws | Screws #6 |
Item | Screw Extractor Set |
Includes | #6 Extractor, 1878 13/32 in Drill in Tube |
Extractor Type | Spiral Flute Screw Extractor and Drill Bit |
Material - Machining | Carbon Steel |
For Bolt Thread Direction | Right Hand |
Container Type | Plastic Tube |
Description
Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor and Drill Bit, Number of Pieces 2, Drill Size 13/32 in, For Bolt Size 3/4 in to 1, Material - Machining Carbon Steel, Overall Length 3-3/4 in, Container Type Plastic Tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ball End Hex Bit Set, Pieces 9 (71798)
- RIDGID Diehead, Cmpl 12R 1" Hs Pvc (83470)
- MITUTOYO Cg, 2.5"AX (511-732)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 60 (CC819BT)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 7/64 and Screw Extractor #2 Set Cle-Line 1864 (C22312)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 17/64 and Screw Extractor #5 Set Cle-Line 1864 (C22315)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/64 and Screw Extractor #1 Set Cle-Line 1864 (C22311)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 5/32 and Screw Extractor #3 Set Cle-Line 1864 (C22313)
- CLE-LINE 2PC HD HSS Black & Gold Jobber Drill 1/4 and Screw Extractor #4 Set Cle-Line 1864 (C22314)
- K TOOL INTL Damaged Torx Screw Extractor Set 11Pc (BTK42-11TS)
- HANSON Hanson HAN54113 Bolt Extractor 13Pc Set .25 Inch -.75 Inch with .38 Inch Drive (HAN54113)
- Cle-Line Bolt & Screw Extractor Sets