Shop All Drill Bit Sets
Cle-Line
18PC Jobber Drill and Plug Hand Tap Set Cle-Line 1898 HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64
Mfr # C21190
Zoro # G4952626
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch, Letter, Wire
- Measurement System Fractional Inch
- Drill Bit Size #36, #29, #25, #21, #7, F, 5/16 in, U, 27/64 in
- Material - Machining High Speed Steel
Product Information
- Brand Cle-Line
- MFR # C21190
- Zoro # G4952626
- UPC # 662355211908
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch, Letter, Wire |
Drill Bit Size | #36, #29, #25, #21, #7, F, 5/16 in, U, 27/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0000 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in |
Drill Bit Sizes Included | #21, #25, #29, #36, #7, 27/64 in, 5/16 in, U |
Largest Drill Bit Size | 27/64 in |
Smallest Drill Bit Size | #36 |
Description
Jobber Length Drill Bit Set, Number of Drill Bits 9, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 31/64 In (P4834LG)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- ESTWING 8lbs Maul with Hickory Wood Handle, 36" (EML-836W)
- HHIP 10 Piece Pack Of E350 Replacement Blades (2001-2258)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- CLE-LINE 115PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Oxide HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C21128)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC #1-#60 (C21123)
- CLE-LINE Cobalt Jobber Length Drill Set (C21166)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Length Drill Set Cle-Line 1872-TN TiN HSS RHS/RHC 1/16-1/2 (C18703)
- CLE-LINE 21PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-3/8x1/64 (C21161)
- EAZYPOWER Tap and Titanium Drill Set, 4-40NC, 2 pcs. (82730)
- Cle-Line Drill Bits