Shop All Pilot Point Drill Bits
Cle-Line
135° Welding Point Drill Cle-Line 2185F Straw HSS-CO RHS/RHC 10.00mm
Mfr # C20880
Zoro # G4938897
product price: $14.75
/ea
Sold in multiples of 6 for $88.50
$88.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 10.00 mm
- Drill Bit Finish Straw/Bronze
- Decimal Equivalent 0.3937
- Flute Type Spiral
- Impact Rated No
Product Information
- Brand Cle-Line
- MFR # C20880
- Zoro # G4938897
- UPC # 697334208808
- Country of Origin United States
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 10.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 89.00 mm |
Flute Length | 43.00 mm |
Drill Bit Dimension Type | Metric |
Shank Length | 46.00 mm |
Depth:Dia. Ratio | 4xD |
Description
Spot Weld Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze, Metric, Decimal Equivalent 0.3937, Flute Length 43.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Deep Metric S (36-17MM)
- STEELMAN 3'' Air Cut-Off Tool with Metal Guard, Polished Chrome (61224)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33236)
- CLE-LINE Pilot Drill 4" OAL Long Length With Whistle Notch On Shank 135° Split Point 1885 Cle-Line 1/4" (C25124)
- CLE-LINE 135° Welding Point Drill Cle-Line 2185 Straw HSS-CO RHS/RHC 10.00mm (C20480)
- CLE-LINE Pilot Drill 3-1/4" OAL Short Length With Flat On Shank 135° Split Point 1885 Cle-Line 1/4" (C25123)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- MILWAUKEE TOOL 1/2" Thunderbolt Black Oxide Drill Bit (48-89-2738)
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK (DW1913B)
- MILWAUKEE TOOL 19/64" Thunderbolt Black Oxide Drill Bit (48-89-2725)
- Cle-Line Pilot Point Drill Bits