Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #36
Mfr # C97390
Zoro # G1771684
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #36
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1065
- Drill Bit Finish TiN Tip
Product Information
- Brand Cle-Line
- MFR # C97390
- Zoro # G1771684
- UPC # 697334009290
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #36 |
Shank Dia. | 3/32 in |
Overall Length | 2-1/2 in |
Flute Length | 1-7/16 in |
Maximum Drilling Depth | 1 1/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 1-1/16 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 36 1, Drill Bit Size #36, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1065, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 23 Pc RED HELIX Cobalt Drill Bit Set (48-89-2338)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X30)
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- SWANSON TOOL 9" Lighted Savage(with 2 Energizer batteries), with Neodymium Magnets (TLL049M)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64 (C10603)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 7/16x18IN (C20493)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #14 (C97368)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 2.50mm (C18915)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #13 (C23201)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #17 (C18070)
- Cle-Line Drill Bits