Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #29
Mfr # C97383
Zoro # G1771693
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #29
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1360
- Drill Bit Finish TiN Tip
Product Information
- Brand Cle-Line
- MFR # C97383
- Zoro # G1771693
- UPC # 697334009146
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #29 |
Shank Dia. | 1/8 in |
Overall Length | 2-7/8 in |
Flute Length | 1-3/4 in |
Maximum Drilling Depth | 1 5/16 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 29 1, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- INGERSOLL-RAND Anvil Assembly, 4" x 0.2" x 4 (107XPA-A44)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWU0)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/64 (C18637)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-W (C18050)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #16 (C22697)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #11 (C23203)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #47 (C22660)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #46 (C15897)
- Cle-Line Jobber Length Drill Bits