Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #25
Mfr # C97379
Zoro # G1771709
product price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #25
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1495
- Drill Bit Finish TiN Tip
Product Information
- Brand Cle-Line
- MFR # C97379
- Zoro # G1771709
- UPC # 697334008972
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #25 |
Shank Dia. | 9/64 in |
Overall Length | 3 in |
Flute Length | 1-7/8 in |
Maximum Drilling Depth | 1 13/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 1-1/8 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 25 1, Drill Bit Size #25, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.1495, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 13/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9131)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- CAPRI TOOLS 1/4 in Drive 3/16 in Hex Bit Socket (3-0550)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/64 (C22717)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #57 (C18110)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 31/64 (C10627)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 15/32 (C23151)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.00mm (C18950)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 29/64 (C23150)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- Cle-Line Drill Bits