Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 11/32
Mfr # C97319
Zoro # G1771964
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish TiN Tip
- Decimal Equivalent 0.3438
Product Information
- Brand Cle-Line
- MFR # C97319
- Zoro # G1771964
- UPC # 697334008248
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 4-3/4 in |
Flute Length | 3-7/16 in |
Maximum Drilling Depth | 2 9/16 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-5/16 in |
Depth:Dia. Ratio | 5xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Hs Jobber Drill 118-Deg Sp Tin-Tip 11/32, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN Tipped, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- UNIVERSAL TOOL 1/4" Reversible Drill (UT8825R)
- RIDGID Drain Cleaning Cable, 3/8" dia, 125 ft L (66663)
- OMRON Relay Socket, Square, 14 Pins, 6 A (PYFZ14E)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/64 (C18637)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/4-E (C18642)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/16 (C23141)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/16 (C10600)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #32 (C23182)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.60mm (47856)
- Cle-Line Jobber Length Drill Bits