Shop All Reduced Shank Drill Bits
Cle-Line
135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2
Mfr # C23865
Zoro # G3063085
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Shank Type Round with Flats
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C23865
- Zoro # G3063085
- UPC # 697334238652
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Flute Length | 3 3/8 in |
Maximum Drilling Depth | 2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Shank Length | 1 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 1/2 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut, Black Oxide, 1/2-13, 9/16 (41409)
- DISSTON Mm 2Pk 12" 2/3T Blade (698603)
- MALCO MSHML14IS 1/4 in. Magnetic Impact Hex Chuck Driver (MSHML14IS)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/32 (C09659)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 47/64 (C17045)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 23/32 (C20746)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-3/16 (C17074)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-3/8 (C17086)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 29/32 (C17056)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1IN (C20757)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-5/16)
- Cle-Line Reduced Shank Drill Bits