Shop All Reduced Shank Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 27/64
Mfr # C18116
Zoro # G4598036
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Shank Type Reduced
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C18116
- Zoro # G4598036
- UPC # 697334181163
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 3/8 in |
Overall Length | 5 3/8 in |
Flute Length | 3 15/16 in |
Maximum Drilling Depth | 1 11/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Diameter | 0.421875 |
Shank Size | 0.375 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Reduced Shank Drill Bit, Drill Bit Size 27/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50070-PWR)
- GENERAL TOOLS Multi-Bit T-Hdl Scrwdrvr (70211)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Carbide (49585TRB134115)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 21/32 (C20742)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 23/32 (C20746)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 25/32 (C20688)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-1/8 (C20759)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 59/64 (C17057)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 13.00mm (C21070)
- K-TOOL INTERNATIONAL Sanding Pen (KTI70550)
- Cle-Line Drill Bits