Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.50mm
Mfr # C74012
Zoro # G1154297
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.50 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C74012
- Zoro # G1154297
- UPC # 697334740124
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.50 mm |
Shank Dia. | 6.5 mm |
Overall Length | 101.00mm |
Flute Length | 63.00mm |
Maximum Drilling Depth | 1 55/64 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Diameter | 0.2559 |
Shank Length | 38.00mm |
Shank Size | 0.2559 |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.053mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 6.50 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 3/4" (7 3/4AF)
- DRILL AMERICA 5/16in X 6in Magnetic Nut Setter (INSNS56-6)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Blue (40230EC14)
- ESTWING STEEL RIP HAMMER 12OZ (E3-12S)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #25 (C23189)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 8.00mm (C18970)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #32 (C18085)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/32 (C18026)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/8 (C23349)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1602 Steam Oxide HSS RHS/RHC 25/64 (C68250)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #28 (41698)
- Cle-Line Jobber Length Drill Bits