Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.10mm
Mfr # C74043
Zoro # G1163570
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.10 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C74043
- Zoro # G1163570
- UPC # 662355740439
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.10 mm |
Shank Dia. | 5.1 mm |
Overall Length | 86.00mm |
Flute Length | 52.00mm |
Maximum Drilling Depth | 1 17/32 in |
Depth x Dia. Ratio | 4xD |
Diameter | 0.2008 |
Shank Length | 34.00mm |
Shank Size | 0.2008 |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0416mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 5.10 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.2008, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-C (C22719)
- STARRETT Indicator Test (711MGCSZ)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Long Torx® Bit Socket Set (80588)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 21/64 (C10617)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/16 (C23149)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #44 (C18097)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #17 (C23197)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 31/64 (C97328)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #33 (C23401)
- KODIAK CUTTING TOOLS #56 Jobber Length Drill Oxided 118 Deg. Pt (5405719)
- Cle-Line Jobber Length Drill Bits