Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.00mm
Mfr # C74003
Zoro # G1154120
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.00 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C74003
- Zoro # G1154120
- UPC # 697334740032
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 2 mm |
Overall Length | 49.00mm |
Flute Length | 24.00mm |
Maximum Drilling Depth | 45/64 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.0787 |
Shank Length | 25.00mm |
Diameter | 0.0787 |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0163mm |
Description
Jobber Length Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.0787, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-36MM)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #21 (44091)
- DEWALT Jig Saw, 4-Positions, 6 lb., 220V (DW331K-QS)
- KOMELON 25 ft Tape Measure, 1 in Blade (7125)
- CLE-LINE #53 Cobalt 135 Deg. Jobber Length Drill Bit (C23381)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 15/32 (C19186)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 7.00mm (C62868)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #7 (C23427)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/16 (C23133)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.80mm (C74055)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #78 (44348)
- Cle-Line Drill Bits