Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.50mm
Mfr # C74024
Zoro # G1209308
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.50 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C74024
- Zoro # G1209308
- UPC # 662355740248
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 12.5 mm |
Overall Length | 151.00mm |
Flute Length | 101.00mm |
Maximum Drilling Depth | 2 31/32 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.4921 |
Shank Length | 50.00mm |
Diameter | 0.4921 |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.1019mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300G)
- KLEIN TOOLS Wrenches, Adj, Extra-Cap, 4-Piece (D5074)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H (T1000 P1)
- BOSCH Fast Spiral 3/8In x 4In x 6In (BM2011)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-X (C18051)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 15/32 (C23151)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.30mm (C74034)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 23/64 (C10619)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-U (C97349)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #36 (C97390)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/8 (70208)
- Cle-Line Drill Bits