Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #50
Mfr # C23164
Zoro # G3272132
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Cle-Line
- MFR # C23164
- Zoro # G3272132
- UPC # 697334231646
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #50 |
Shank Dia. | 1/16 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 3/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Point Length | 0.0145 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size #50, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0700, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018PP)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (5MV31)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20199 (20199)
- CLE-LINE #19 Cobalt 135 Deg. Jobber Length Drill Bit (C23415)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.50mm (C22823)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- CLE-LINE 3.30mm Cobalt 135 Deg. Jobber Length Drill Bit (C18923)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 27/64 (C68023)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.00mm (C18950)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.25mm (47365)
- Cle-Line Drill Bits