Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 17/64
Mfr # C69352
Zoro # G2132814
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2656
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/4 in
Product Information
- Brand Cle-Line
- MFR # C69352
- Zoro # G2132814
- UPC # 697334693529
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 17/64 in |
Shank Dia. | 1/4 in |
Overall Length | 4 1/8 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 1 1/16 in |
Shank Length | 1 1/4 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.055 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- HHIP 7/16" Brown & Sharpe #9 Taper Round Collet (3900-0994)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/4-E (C69351)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/2 (C69367)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 11/64 (C69346)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.50mm (C22893)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 3/32 (C66003)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #25 (C22686)
- WESTWARD 13/32" 135 Deg. Jobber Length Drill Bit (401J82)
- Cle-Line Jobber Length Drill Bits