Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 11/64
Mfr # C69346
Zoro # G2132954
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1719
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 11/64 in
Product Information
- Brand Cle-Line
- MFR # C69346
- Zoro # G2132954
- UPC # 697334693468
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 3 1/4 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 11/16 in |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0356 in |
Description
Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- VIM PRODUCTS P2 Half Cut Phillips Bit, 1/4"Hex, 5/8"Oal (VIMVHCP2)
- HOUGEN 11/16 in. Countersink Pilot (12961)
- STARRETT Unified Shank Jig Saw Blade Assortment Pack, Wood Cutting Assortment Pack: 5Pk (BU1)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/4-E (C69351)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 1/2 (C69367)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 21/64 (C69356)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 21/64 (C18447)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20909)
- CLE-LINE #53 Cobalt 135 Deg. Jobber Length Drill Bit (C23381)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1417)
- Cle-Line Jobber Length Drill Bits