Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Force 1602 Steam Oxide HSS RHS/RHC 25/64
Mfr # C68250
Zoro # G2139954
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 25/64 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.3906
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
Product Information
- Brand Cle-Line
- MFR # C68250
- Zoro # G2139954
- UPC # 697334682509
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 25/64 in |
Shank Dia. | 3/8 in |
Overall Length | 5 1/8 in |
Flute Length | 3 3/4 in |
Maximum Drilling Depth | 1 9/16 in |
Shank Length | 1 3/8 in |
Drill Point Length | 0.0809 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3906, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 28mm 1/4 Sq. Drive (2760-28)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- KRAFT TOOL Masonry Barbell Jointer (BL390)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #50 (C18103)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.20mm (C18922)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1/8 (C18004)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #58 (C18111)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #24 (C97378)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #33 (C23181)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #64 (44334)
- Cle-Line Drill Bits