Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57
Mfr # C23377
Zoro # G7682090
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Cle-Line
- MFR # C23377
- Zoro # G7682090
- UPC # 697334233770
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #57 |
Shank Dia. | 1/32 in |
Overall Length | 1-3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 9/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Point Length | 0.0089 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0430, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-5M)
- BONDHUS Insert Bit, 1/4" (0715730119)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- CLE-LINE #53 Cobalt 135 Deg. Jobber Length Drill Bit (C23381)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #55 (C23379)
- CLE-LINE #59 Cobalt 135 Deg. Jobber Length Drill Bit (C23375)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 19/64 (C10615)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #23 (C22688)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP Bright HSS RHS/RHC Let-S (41189)
- Cle-Line Jobber Length Drill Bits