Shop All Double End Drill Bits
Cle-Line
135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64
Mfr # C17618
Zoro # G2863007
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Type Standard
- Drill Bit Size 9/64 in
- Decimal Equivalent 0.1406
Product Information
- Brand Cle-Line
- MFR # C17618
- Zoro # G2863007
- UPC # 697334176183
- Country of Origin United States
- Category Double End Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Overall Length | 1 1/32 in |
Flute Length | 1/2 in |
Depth:Dia. Ratio | 4xD |
Overall Length (In.) | 2.047 |
Fractional Size (In.) | 9/64 |
Flute Length (In.) | 0.551 |
Depth x Dia. Ratio | 4xD |
Shank Length | 0.4957 |
Shank Size | 0.1406 |
Maximum Drilling Depth | 9/16 in |
Shank Dia. | 9/64 in |
Description
Double End Drill Bit, 9/64 in Drill Bit Size, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, Black Oxide, High Speed Steel, Decimal Equivalent 0.1406, Fractional Inch, 1/2 in Flute Length, 9/64 in Shank Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-40" Heavy Duty Dial Caliper (1432-4120)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54223)
- PANAVISE Repl Grooved Jaws, Bench Vise, Nylon, Black (344)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16 (C20501)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 (C23811)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 Bulk Packed (C23811BP)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #20 (C23810)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #11 (C23809)
- CENTURY DRILL & TOOL Body Drill Bit Double Ended 1/8" Overall Length 2" 250Pc (17150)
- Cle-Line Double End Drill Bits