Shop All Double End Drill Bits
Cle-Line
135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 Bulk Packed
Mfr # C23811BP
Zoro # G2991517
product price: $1.95
/ea
Sold in multiples of 100 for $195.00
$195.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 135 Degrees
- Grade Heavy Duty
Product Information
- Brand Cle-Line
- MFR # C23811BP
- Zoro # G2991517
- UPC # 697334005049
- Country of Origin United States
- Category Double End Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Overall Length | 1 7/8 in |
Flute Length | 1/2 in |
Sizes Included | #30 |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Maximum Drilling Depth | 0.514 in |
Shank Dia. | 1/8 in |
Description
Double End Drill Bit, #30 Drill Bit Size, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, Black Oxide, High Speed Steel, Decimal Equivalent 0.1285, Wire, 1/2 in Flute Length, 1/8 in Shank Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Diamond Hole Saw, 1-1/2 in., Thin Wall (59583)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1-1/4"Loc 3"Oal W/.030" Radius (CR1020)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-13/16" 46MM 1887 (C25022)
- OTC 3/4 in Drive, 2-3/4" 8 pt SAE Socket, 8 Points (1937)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16 (C20501)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #20 (C23810)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 (C23811)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/4 (C20503)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #11 (C23809)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- DRILL AMERICA #30 HSS Sheeters Double End Drill Bit (D/ADE30)
- Cle-Line Drill Bits