Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 7/64
Mfr # C23724
Zoro # G4948706
product price: $7.49
/ea
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1094
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 7/64 in
Product Information
- Brand Cle-Line
- MFR # C23724
- Zoro # G4948706
- UPC # 697334237242
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 12 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 7/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 11/2 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0227 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 7/16 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bushing, Guide Tube (27448)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 5mm (80443)
- DICKIES 5-Pocket Single Side Tool Pouch / Work Apron (57049)
- HOUGEN HMD905 Mag Drill 2 Spd/Coolant 115V (0905102)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3/16 (C18008)
- CLE-LINE #59 Cobalt 135 Deg. Jobber Length Drill Bit (C23375)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/16 (C18630)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 13/32 (C23147)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18016)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/32 (C22643)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 13/64 (C22708)
- Cle-Line Drill Bits