Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #7
Mfr # C23767
Zoro # G4948855
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2010
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 3/16 in
Product Information
- Brand Cle-Line
- MFR # C23767
- Zoro # G4948855
- UPC # 697334237679
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #7 |
Shank Dia. | 3/16 in |
Overall Length | 12 in |
Flute Length | 2 7/16 in |
Maximum Drilling Depth | 51/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 9 9/16 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0416 in |
Description
Extra Long Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 51/64 in, Wire, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench (31D067)
- RIDGID Jaws, Jaw, Upper 23 (40455)
- HARDIN Variable Speed 700-3000 RPM, 800 Watt, Wet Grinder with Under Hung Water Feed VSP5 (HWVGRIN) (VSP5)
- MARSHALLTOWN TAPING KNIFE 12"" BS (BSTK12P)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #40 (C23800)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #28 (C18081)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #32 (C18085)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 9/32 (C97315)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 13/32 (C68022)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #10 (C18063)
- CENTURY DRILL & TOOL 27/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24227)
- Cle-Line Drill Bits