Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 5/16
Mfr # C23737
Zoro # G4941450
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 5/16 in
Product Information
- Brand Cle-Line
- MFR # C23737
- Zoro # G4941450
- UPC # 697334237372
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 12 in |
Flute Length | 3 3/16 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 8 13/16 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0647 in |
Description
Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 1 1/4 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X60)
- WILLIAMS Extension Set 3/8" Dr, 5 Pieces, Chrome plated (WSB-5XT)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/4-E (C23733)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 21/64 (C23738)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 3/16 (C23729)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/64 (C22683)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18016)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11/64 (C23002)
- DRILL AMERICA 16.00mm Cobalt Metric Drill Bit (D/AMMCO16.00)
- Cle-Line Jobber Length Drill Bits