Shop All Jobber Length Drill Bits
Cle-Line
135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #40
Mfr # C23800
Zoro # G4948889
Sold in multiples of 12 for $102.60
$102.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0980
- Drill Bit Point Angle 135 Degrees
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 3/32 in
Product Information
- Brand Cle-Line
- MFR # C23800
- Zoro # G4948889
- UPC # 697334238003
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #40 |
Shank Dia. | 3/32 in |
Overall Length | 12 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 25/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 15/8 in |
Drill Point Length | 0.0203 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 25/64 in, Wire, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive 4 Piece Impact Extension Set (GRE2204E)
- TEKTON Stubby Combination Wrench Set with Holder, 12-Piece (8-19 mm) (WRN01170)
- CAMPBELL HAUSFELD Air Ratchet, Shock Absorption, 3/8" (XT051000)
- HANSEN Socket Tray, Green, Plastic (12043)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC #7 (C23767)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 14.00mm (C62914)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11.50mm (C62904)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 11/64 (C97308)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 15/64 (C66012)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #22 (C23192)
- WESTWARD 3-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (5UDG2)
- Cle-Line Drill Bits