Shop All Hole Saw Kits
Cle-Line
13 pc. Journeymans Bi-Metal Hole Saw Kit 1887 Cle-Line
Mfr # CHK06
Zoro # G1209137
original price:
$102.40
25% off
new price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Depth 1-7/8"
- Tooth Material M42 Cobalt Bi-Metal
- Hole Saw Product Grouping Hole Saw Kits
- Saw Dia. 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Product Information
- Brand Cle-Line
- MFR # CHK06
- Zoro # G1209137
- UPC # 093367500061
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2" |
Details
Item | Pc Journeymans Kit 13 Chk |
Tooth Material | M42 Cobalt Bi-Metal |
Hole Saw Product Grouping | Hole Saw Kits |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Description
Pc Journeymans Kit 13 Chk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" 90-Tooth 12 Point Reversible Ratcheting Wrench (86643)
- WERA Power Bit, SAE, 4mm, Halfmoon, T1, PK10 (05135220001)
- JONARD TOOLS Combination Wrench, SAE, 7/16in Size (CW-716)
- WRIGHT TOOL 3/4 in Drive Impact Socket 13/16 in Size, Deep Socket, black oxide (6976)
- CLE-LINE Fleam Ground Hole Saw Kit (C43161)
- CLE-LINE 7 pc. Handymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK01)
- CLE-LINE 9 pc. Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK04)
- CLE-LINE Fleam Ground Hole Saw Kit (C43159)
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- CLE-LINE Fleam Ground Hole Saw Kit (C43162)
- DEWALT TOUGH CASE(R)5 Pc. Set (includes 3/4", 7/8", (2) 1-1/8", 1-3/8") (D1800IR5)
- Cle-Line Hole Saws & Cutters