Shop All Round Dies
Cle-Line
11PC HSS Plug Hand Tap and Carbon Round Adj Die Set 525 Cle-Line 8 Sizes #0-80 To 10-24 UNC and UNF
Mfr # C00525
Zoro # G4952258
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC, UNF
- Die Material High Speed Steel
- Thread Direction Right Hand
- Number of Pieces 19
Product Information
- Brand Cle-Line
- MFR # C00525
- Zoro # G4952258
- UPC # 697334005254
- Country of Origin United States
- Category Round Dies
Dimensions
Tap Sizes Included | #0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC |
Die Thread Sizes Included | #0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC |
55% Thread Drill Size | #21, #32, #49, 1.30mm, 1.60mm, 2.12mm, 3.60mm, 3/32 in |
65% Thread Drill Size | #23, #34, #46, 1.25mm, 1.55mm, 1.80mm, 2.30mm, 3.50mm |
Tap Overall Length | Table 302 |
Max. Tap Thread Size | #10-24 |
Max. Die Thread Size | #10-24 |
Min. Bore Dia. | #0-80 NF |
Min. Tap Thread Size | #0-80 |
Tap Shank Dia. | Table 302 |
Dimensions Standard | Fractional Inch |
75% Thread Drill Size | #25, #36, #53, 1.20mm, 1.73mm, 2.00mm, 2.20mm, 3.40mm |
Thread Sizes Included | #0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC |
Description
Tap and Die Set, Number of Pieces 19, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included #0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC, Die Thread Sizes Included #0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC, Number Of Taps 8, Number of Dies in Set 8, Thread Standard UNC, UNF, Tap Shank Standard Table 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-04-1/2)
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- PALMGREN Jaw Cap Set, Copper (9629759)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-1/2-12UNF (C65450)
- CLE-LINE Quick Set Two-Piece Die for #5 Collet 0550 Cle-Line 5/8-11UNC (C66715)
- CLE-LINE Quick Set Two-Piece Die for #1 and #5 Collet 0550 Cle-Line 5/16-18UNC (C66703)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 1/4-20UNC (C65140)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 3In Oiuter Diameter 1-3/8-12UNF (C65442)
- CLE-LINE HSS Round Adjustable Die 0710 Cle-Line 2In Outer Diameter 7/8-14UNF (C65967)
- HOUGEN-OGURA 7/16 in. X 5/8 in. B Oblong Die, 5/64-3/8THK (75710)
- Cle-Line Dies