Shop All Step Drill Bits
Cle-Line
118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16
Mfr # C20287
Zoro # G4954489
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Number of Pieces 1
- Number of Flutes 2
- Size Range 1/4 in to 3/4 in
- Shank Size 3/8"
Product Information
- Brand Cle-Line
- MFR # C20287
- Zoro # G4954489
- UPC # 697334202875
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size Range | 1/4 in to 3/4 in |
Shank Size | 3/8" |
Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Number of Hole Sizes | 9 |
Overall Length | 2 3/4 in |
Drill Bit Sizes Included | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Minimum Hole Size | 1/4 in |
Shank Length | 2 3/4 in |
Shank Diameter | 3/8 in |
Number Hole Sizes | 9 |
Maximum Hole Size | 3/4 in |
Description
Step Drill,1/4-3/4 x 1/16, High Speed Steel, Bright (Uncoated), 1/4 in to 3/4 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 3/4 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Rippin Bar Dble Claw 18" (45503)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- GEARWRENCH 1-13/16" 12 Point Long Pattern Satin Combination Wrench (81821)
- GERBER Utility Knife Serrated Edge, 6-3/4" L (30-000967)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/8-1/2 x 1/32 (C20286)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-1-3/8 x 1/8 (C20290)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 3/16-7/8 x 1/16 (C20288)
- BIG HORN High Speed Steel Step Drill Bit Titanium Nitride Coated (19249)
- DEWALT 3/16" - 1/2" IMPACT READY(R) Step Drill BIt (DWA1784IR)
- IRWIN HSS Step Drill Bit 7 Sizes, 6mm to 18mm (11103)
- Cle-Line Drill Bits