Shop All Jobber Length Drill Bits
Cle-Line
118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64
Mfr # C10621
Zoro # G2146507
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Hex
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Straw/Bronze
Product Information
- Brand Cle-Line
- MFR # C10621
- Zoro # G2146507
- UPC # 697334106210
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64" |
Overall Length | 5 1/8 in |
Flute Length | 3 3/4 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-9/16" |
Shank Hex Size | 25/64 in |
Drill Diameter Tolerance | +0.0000" / -0.0010" |
Description
Hex Shank Drill Bit, 25/64 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, Hss, 60 deg., 3/4" x 1-11/16, Number of Flutes: 2 (A-2424-DP60)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/4" 12 PT IMP (MT1808)
- WESTWARD Mill File, 6 in., Rectangular (26KR01)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Neck Dia.: 0.1600" (54255-C4)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 3/16 (C10608)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 23/64 (C10619)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 23/64 (C22743)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 3/8 (C69359)
- CLE-LINE #30 Cobalt 135 Deg. Jobber Length Drill Bit (C23404)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #44 (54079)
- Cle-Line Drill Bits