Shop All Jobber Length Drill Bits
Cle-Line
118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 21/64
Mfr # C10617
Zoro # G2146455
original price:
$7.99
6% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Hex
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Straw/Bronze
Product Information
- Brand Cle-Line
- MFR # C10617
- Zoro # G2146455
- UPC # 697334106173
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64 in |
Shank Dia. | 21.64" |
Overall Length | 4 5/8 in |
Flute Length | 3 5/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-9/16" |
Shank Hex Size | 21/64 in |
Drill Diameter Tolerance | +0.0000" / -0.0010" |
Description
Hex Shank Drill Bit, 21/64 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2" High Torque Ratchet, UT8010-5 (UT8010-5)
- KEYSCO TOOLS Scraper, Stiff, 1-1/2", Carbon Steel (77340)
- RUKO 6-5/8" Bi-Metal HSSE-Co8 Hole Saw (126168)
- MAYHEW 6 AIR SLOTTED PANEL CUTTER (MAY31958)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/16 (C10616)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/16 (C10600)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13.00mm (C18618)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #13 (C22700)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/32 (C18026)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #32 (C15913)
- Cle-Line Jobber Length Drill Bits