Shop All Jobber Length Drill Bits
Cle-Line
118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/16
Mfr # C10600
Zoro # G2146288
original price:
$1.79
11% off
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.0625
Product Information
- Brand Cle-Line
- MFR # C10600
- Zoro # G2146288
- UPC # 697334106005
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 1/4 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1 |
Drill Diameter Tolerance | +0.0000"/-0.0005 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0188 |
Shank Hex Size | 1/16 in |
Description
Hex Shank Drill Bit, 1/16 in, Drill Bit Point Angle 118 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw/Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.2A41X50)
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X25)
- WILLIAMS Williams Service Wrench, 44mm (3544M)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (440-TX-27-H-5PK)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 31/64 (C10627)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/64 (C10603)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/4-E (C10612)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15.00mm (C22918)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #12 (C22702)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.00mm (C22838)
- MILWAUKEE TOOL 27/64" Titanium SHOCKWAVE (48-89-4624)
- Cle-Line Jobber Length Drill Bits