Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #51
Mfr # C22655
Zoro # G2640285
original price:
$0.99
6% off
new price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Cle-Line
- MFR # C22655
- Zoro # G2640285
- UPC # 697334226550
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #51 |
Shank Dia. | 1/16 in |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 3/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0201 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0670, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- RIDGID Reamer Cone, For 5A191, 3FE64 (36277)
- COLLINS AXE Camp Axe Fg 1.25Lb (HC-1-1/4FDX-C)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #20 (C22692)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #57 (C22648)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #39 (C22669)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/2 (C18458)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #17 (C18070)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.40mm (C74028)
- OSG Jobber Drill Bit, #36, XPM (8612271)
- Cle-Line Jobber Length Drill Bits