Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.50mm
Mfr # C22843
Zoro # G4942449
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.50 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Black Oxide
Product Information
- Brand Cle-Line
- MFR # C22843
- Zoro # G4942449
- UPC # 697334228431
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50 mm |
Shank Dia. | 4.5 mm |
Overall Length | 80.00mm |
Flute Length | 47.00mm |
Maximum Drilling Depth | 1 3/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 33mm |
Drill Point Length | 0.0532mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 4.50 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7.2V 1/4" Hex (TD022DSE)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- SUNEX Mini Right Angle/Strght Die Grinder Combo (SUNSX300)
- DRILL AMERICA 1-3/16" HSS Taper Length Drill Bit (DWDTL1-3/16)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/4-E (C68012)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/8 (C68004)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 1/16 (C19160)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 31/64 (C10627)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 3/8 (C69359)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #16 (C22697)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- Cle-Line Jobber Length Drill Bits