Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 4.10mm
Mfr # C22839
Zoro # G4942491
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.10 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Black Oxide
Product Information
- Brand Cle-Line
- MFR # C22839
- Zoro # G4942491
- UPC # 697334228394
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.10 mm |
Shank Dia. | 4.1 mm |
Overall Length | 75.00mm |
Flute Length | 43.00mm |
Maximum Drilling Depth | 1 17/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 32mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.0485mm |
Description
Jobber Length Drill Bit, Drill Bit Size 4.10 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1614, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 28 mm Combination Wrench (WCB24028)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- KO-KEN Socket set 4-14mm 6 Point 200mm Z-series 12 pieces 1/4 Sq. Drive (RS2300MZ/12)
- FEIN Saw Blade, 2-9/16 in. Size, 3-68/97 in. L (63502161260)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-M (C22731)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 10.20mm (C18991)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 23/64 (C18449)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/16 (C18409)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.10mm (C74043)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #29 (C66083)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.0mm (47950)
- Cle-Line Drill Bits