Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3.20mm
Mfr # C22830
Zoro # G4942598
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.20 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Black Oxide
Product Information
- Brand Cle-Line
- MFR # C22830
- Zoro # G4942598
- UPC # 697334228301
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.20 mm |
Shank Dia. | 3.2 mm |
Overall Length | 65.00mm |
Flute Length | 36.00mm |
Maximum Drilling Depth | 1 1/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 29mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0379mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.20 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1260, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 5 Piece Hss Standard Chisel Set (9034)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330024)
- GRAY TOOLS 1-13/16" Striking Face Box Wrench, 45° Offset Head (66858)
- LENOX Band Saw Blade, 17 ft. 10-1/2" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel, Classic Pro Series (1855790)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 13/32 (C22506)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 29/64 (C97326)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.50mm (C74016)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/32 (C66015)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #46 (C66100)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/32 (C18648)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #17 (44287)
- Cle-Line Drill Bits