Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.00mm
Mfr # C62828
Zoro # G4945020
product price: $1.15
/ea
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.00 mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Finish Bright (Uncoated)
Product Information
- Brand Cle-Line
- MFR # C62828
- Zoro # G4945020
- UPC # 697334628286
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3 mm |
Overall Length | 61.00mm |
Flute Length | 33.00mm |
Maximum Drilling Depth | 31/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 28mm |
Drill Point Length | 0.0355mm |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1181, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD I Beam Level, Aluminum, 48 In (4MRV8)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- WESTWARD Wrench, Combination, Metric, 19mm (54PP57)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 19/64 (C18645)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #7 (C23207)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/64 (C97302)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/64 (C18011)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16 (C23125)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- Cle-Line Jobber Length Drill Bits