Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 13/32
Mfr # C68022
Zoro # G2132963
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.4063
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 25/64 in
Product Information
- Brand Cle-Line
- MFR # C68022
- Zoro # G2132963
- UPC # 697334680222
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 13/32 in |
Shank Dia. | 25/64 in |
Overall Length | 5 1/4 in |
Flute Length | 3 7/8 in |
Maximum Drilling Depth | 1 5/8 in |
Shank Length | 1 3/8 in |
Drill Point Length | 0.122 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH PIN 3505A11- 10PC SET (MY61511)
- MITUTOYO Gage Block, Square, Steel, 1.00 In, ASME 0 (614201-531)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws (111-07F)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 5/16 (C68016)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 3/8 (C68020)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 27/64 (C68023)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 19/64 (C22732)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #7 (C23427)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #9 (C23425)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/16 (47720)
- Cle-Line Jobber Length Drill Bits