Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
TOTE BAG BIG MOUTH 16in. W
Mfr # PB1563
Zoro # G210752567
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Product Information
- Brand Clc Work Gear
- MFR # PB1563
- Zoro # G210752567
- UPC # 84298015632
- Country of Origin Unknown
- Category Tool Bags, Backpacks & Totes
Details
Item | TOTE BAG BIG MOUTH 16in. W |
Tool Storage Type Included | Tool Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 87-111 Rubbing Stone, 60/80 Grit, 6" X 2" X 1" (87-111)
- CMT Dowel Drill, Left, 5mm dia., M10, 43mm Cut L (346.050.12)
- MILWAUKEE TOOL 50 PC General Purpose Utility Blades w/ Dispenser (48-22-1950)
- ATD TOOLS ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket Set (ATD-13807)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (L230)
- CLC WORK GEAR CLC 18" Large Tool Tote Bag - 17 Pocket (1113)
- CLC WORK GEAR Bag/Tote, Tool Pouch, Black, Polyester, 10 Pockets (1505)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 7 Pockets (1111)
- CLC WORK GEAR Tool Bag, Tool Works Series Zipper Bag, 1Pocket, Polyester, BlackKhaki, Black, Polyester (1100)
- WESTWARD Roll Up Tool Bag, Wrench Roll, Black, Polyester, 34 Pockets (32PJ47)
- Clc Work Gear Tool Bags, Backpacks & Totes