Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Works Series Tool Pouch, 10Pocket, Polyester, BlackTan, 712 in W, 11 in H, 614 in D
Mfr # 1505
Zoro # G607373313
original price:
$58.99
5% off
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
Product Information
- Brand Clc Work Gear
- MFR # 1505
- Zoro # G607373313
- UPC # 84298015052
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Color | Black |
Material | Polyester |
Description
Our great quality electrician's tool pouch with four main pockets and 6 smaller pockets and sleeves to hold your favorite tools, includes a tape measure clip, an electrical tape strap and a metal tool clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.50mm (112113500)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- BOSCH Hammer Steel Shank 1 1/8, Tamper/Tent (HS2173)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 5" L (98 35 125)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (L234)
- CLC WORK GEAR BAG NAIL&TOOL 11PKT (1620)
- CLC WORK GEAR Tool Bag, Black, Polyester (1579)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (L230)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- Clc Work Gear Tool Bags, Backpacks & Totes