Shop All Tool Belts & Pouches
Clc Work Gear
Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets
Mfr # 839
Zoro # G9750115
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Tan
- Features Swing Feature Keeps Hammer Vertical
- Type Snap In
Product Information
- Brand Clc Work Gear
- MFR # 839
- Zoro # G9750115
- UPC # 084298008399
- Country of Origin India
- Category Tool Belts & Pouches
Dimensions
Overall Height | 6 3/4 in |
Overall Depth | 2 3/4 in |
Overall Width | 4 1/8 in |
For Maximum Belt Width | 2 3/4 in |
Belt Width | 2 3/4 in |
Details
Item | Tool Holster |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Color | Tan |
Features | Swing Feature Keeps Hammer Vertical |
Type | Snap In |
Number of Pockets | 0 |
Belt Type | Fits Up to 2-3/4 in |
Number of Outside Pockets | 0 |
Closure Type | Snap |
Number of Inside Pockets | 0 |
Belt Attachment Type | Slotted |
Style | Tool Holster |
Compatible with Product Type | Hammer |
Attachment Type | Belt Slot |
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 2 3/4 in, Closure Type Snap, Color Tan, Compatible with Product Type Hammer, Features Swing Feature Keeps Hammer Vertical, For Maximum Belt Width 2 3/4 in, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Overall Depth 2 3/4 in, Overall Height 6 3/4 in, Overall Width 4 1/8 in, Style Tool Holster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Lash Wedges, 1/4" to 3/8" Tiles Cap. (99703)
- MORSE Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-8'10-1/2)
- LINK HANDLES 36 SB WD Maul Handle (64777)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 5, 5 mm L.100 mm (40085500)
- CLC WORK GEAR POUCH ELECTRCN 10PKT (1505)
- CLC WORK GEAR Tool Belt, Tool Belt/Rig Combo System, Black, Polyester, 28 Pockets (1608)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 1 Pockets (5021)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 3 Pockets (DRL91)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5623)
- CLC WORK GEAR Cordless Drill Holster (5023)
- KLEIN TOOLS Black Leather 0 Pockets, 5458 (5458)
- Clc Work Gear Tool Belts & Pouches