Shop All Tool Belts & Pouches
Clc Work Gear
Tool Pouch, Tool Holster, Black, Polyester, 0 Pockets
Mfr # 5023
Zoro # G3412832
original price:
$20.39
5% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Adjustable Strap and Quick Release Buckle Holds Driver Securely in Place, Angled for Balance, Hook and Loop Feature to Keep Strap Back When Not in Use
- Fits Belts Up To 2 3/4 in
Product Information
- Brand Clc Work Gear
- MFR # 5023
- Zoro # G3412832
- UPC # 084298050237
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 6 1/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 7 1/8 in |
Overall Height | 11 3/4 in |
For Maximum Belt Width | 2 3/4 in |
Belt Width | 2 3/4 in |
Details
Item | Tool Holster |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Adjustable Strap and Quick Release Buckle Holds Driver Securely in Place, Angled for Balance, Hook and Loop Feature to Keep Strap Back When Not in Use |
Fits Belts Up To | 2 3/4 in |
Number of Pockets | 0 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Closure Type | Open Top |
Compatible with Product Type | Bits and Accessories, Cordless Drill |
Belt Attachment Type | Slotted |
Style | Tool Holster |
Attachment Type | Belt Slot |
Description
This CLC 5023 Black Polyester 0 Pockets is the perfect tool belt for your next project. You will be able to carry all your tools around with ease. This polyester tool belt has a width of 6 1/4 in. and can hold bits and accessories, cordless drills, etc. The open top closure allows you to quickly access the tools you need without having to fumble around looking for them. The black color goes well with any work attire and gives it a professional look. The pockets are sized so that it fits belts up to 2 3/4 in., allowing you to adjust the fit as needed. The CLC 5023 Black Polyester 0 Pockets is the perfect companion for your next project, giving you easy access to all your tools when you need them most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 36 Wrecking Bar (16650)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- MILWAUKEE TOOL M18 3-1/4" Planer (2623-20)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4515B-200)
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- CLC WORK GEAR Belt, Tool Works Series Tool Belt, 29 to 46 in Waist, Leather, Black, Black, Leather (5623)
- CLC WORK GEAR Tool Suspenders, Suspenders, Black, Poly Webbing (110BLK)
- CLC WORK GEAR POUCH ELECTRCN 10PKT (1505)
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- CLC WORK GEAR Tool Works Series Work Belt, 29 to 46 in Waist, Cotton (C501)
- DICKIES 3-Piece Accessory and Small Tool Pouch Combo Set (57072)
- Clc Work Gear Tool Belts & Pouches