Shop All Tool Bags, Backpacks & Totes
Clc Work Gear
Tool Bag, 18 In. 37-Pocket Tool Bag With Top Side Plastic Tray, Plastic
Mfr # 1535
Zoro # G7133577
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Plastic
Product Information
- Brand Clc Work Gear
- MFR # 1535
- Zoro # G7133577
- UPC # 84298015359
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | 18 In. 37-Pocket Tool Bag With Top Side Plastic Tray |
Tool Storage Type Included | Tool Bag |
Material | Plastic |
Description
18 In. 37-Pocket Tool Bag With Top Side Plastic Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 7mm 6 Point 235mm (167M-7)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 40mm (84851)
- ULTRA-DEX USA SAE, Metric Ergonomic Straight Key, T7 Tip Size (T-7-S)
- WESTWARD Drive Pin Punch, 1/16 In Tip, 4 1/8 In L (2AJD5)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 75 Pockets (1132)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 36 Pockets (ECPL38)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 17 Pockets (L255)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- FRONTLINE Fall Protection for Tools and Storage Vinyl Bag (MPBAG50)
- Clc Work Gear Tool Bags, Backpacks & Totes