Shop All Knee Pads
Clc Work Gear
Knee Pads, Leather, Foam, Brown
Mfr # 313
Zoro # G9750133
product price: $30.25
/pr
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Material Leather
- Number of Straps 1
- Closure Type Leather Straps
- Elbow and Knee Pad Size Universal
- Color Tan
Product Information
- Brand Clc Work Gear
- MFR # 313
- Zoro # G9750133
- UPC # 084298003134
- Country of Origin India
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Cap Material | Leather |
Number of Straps | 1 |
Closure Type | Leather Straps |
Color | Tan |
Pad Material | Felt |
Strap Material | Leather |
Product Type | Knee Pad |
Closure | Buckle |
Features | Adjustable Strap, Double Thickness, Heavy Duty, Riveted for Extra Strength |
Latex Content | Latex Free |
Cap Stabilization | Stabilizing Cap |
Description
Knee Pad, Color Tan, Size Universal, Features Adjustable Strap, Double Thickness, Heavy Duty, Riveted for Extra Strength, Number of Straps 1, Closure Buckle, Strap Material Leather, Cap Material Leather, Pad Material Felt, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Pinch Point Sign (D599A)
- ARMACELL 1-1/2" X 48" X 25' 25/50 Armaflex Roll 100/Ctn (APR11240FS)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Large, Lime (M7148C-3 L)
- ANSELL Coated Gloves, Coated, 15 ga, XS, PR1 (11-841)
- CLC WORK GEAR Kneepads, Gel, Heavy Duty Leather, PR (G361)
- CLC WORK GEAR Knee Pads, Soft, Polyurethane, Gel, Univ, PR (372)
- CLC WORK GEAR NonMarring Knee Pad, Natural Rubber Cap, Rubber Pad, Hook and Loop Closure (V310)
- CLC WORK GEAR Knee Pads, Swivel, PU, Gel, Universal, PR (375)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal, PR (V6355)
- CLC WORK GEAR Knee Pads w/Tool Holder, Hard, Gel, Univ, PR (PK6105)
- ALTA Elbow Pads, Soft Style, PR (53112.09)
- Clc Work Gear Ergonomics