Shop All Coated Gloves
Clc Work Gear
Gloves Med, Clc, Handyman
Mfr # 125M
Zoro # G1233465
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
Product Information
- Brand Clc Work Gear
- MFR # 125M
- Zoro # G1233465
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M |
Details
Item | Coated Glove |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, M (V1023560U-M)
- KLEENGUARD V50 OTG Safety Eyewear, Black Frame, Shade 5.0 IR/UV Lens (21917)
- NMC Authorized Personnel Only Sign, M38R (M38R)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/S)
- SUPERIOR GLOVE Glove XL 21G A6 HiVis Foam Nitrile (S21TAXGFN-10)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-607)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Small (N9674S)
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (9188PUBM)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-06-XXL)
- Clc Work Gear Coated Gloves