Shop All Scissors
Clauss
Shears, Straight, 7"
Mfr # 10259
Zoro # G5415737
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Carbon Steel
- Handle Style Straight, Left/Right
- Handle Material Carbon Steel
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 7" |
Length | Cut: 3-1/8" |
Cutting Length | 3.13" |
Details
Blade Material | Carbon Steel |
Handle Style | Straight, Left/Right |
Handle Material | Carbon Steel |
Tip Shape | Pointed |
Cutting Edge | Pointed Tip |
Item | Shear |
Features | Hardened, Tempered, And Precision-Ground For Lasting Sharpness, Exceptionally Strong With A Lustrous Finish |
Handle Color | Black |
Primary Application | Home/Office |
Handle Type | Straight |
Application | General Purpose |
Left/Right Hand | For Left or Right Hand Use |
Description
Shears,Straight,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSELTE PENDAFLEX. Oxford Pressboard Report Cover, 2 Prong Fastener, Letter, 3in Capacity, Gray (12905)
- EPSON T812520-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan/Magenta/Yellow, PK3 (T812520S)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 7", Kraft, 25/Bundle (11R373)
- GOLIATH Pop the Pig Game (30546)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10720)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18524)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18160)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511050)
- CLAUSS Shears, Bent, 8-1/2 In. L, Stainless Steel (511030)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12210)
- CLAUSS Shears, Bent, 11-1/2 In. L, Stainless Steel (18190)
- Clauss Scissors